Shop All Compression Tube Fittings
Brennan Industries
Male Connector, Gas, N2404
Mfr # N2404-01-02-SS
Zoro # G306597522
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 8 mm, 14 mm
- Pipe Size 1/8 in
- System of Measurement Imperial/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2404-01-02-SS
- Zoro # G306597522
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 8 mm, 14 mm |
Pipe Size | 1/8 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 1/16 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 1/8-27 |
For Tube Outside Diameter | 1/16 in |
Threading Size | 1/8-27 |
Description
Male Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 5587 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (447007BC)
- B & K COUPLE COMP GALV 1.25X3"" (160-006)
- ZORO SELECT 1/2" FNPT Forged Carbon Steel Piston Check Valve (4371001510)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U05)
- BRENNAN INDUSTRIES Instrumentation Fitting (N0319-F-03-SS)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-06-04-O-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-04-08-SS)
- BRENNAN INDUSTRIES Swivel Straight, O.D 20 mm, O.L 60 mm (D6565-S20-S20-SS)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-08-08-SS)
- BRENNAN INDUSTRIES Bulkhead Adapter, Gas, N2709-LN (N2709-LN-04-04-SS)
- PARKER 3/8" x 1/4" Compression SS Male 90 Degree Elbow (6 CBU-SS)
- Brennan Industries Compression Tube Fittings