Shop All Compression Tube Fittings
Brennan Industries
Male Branch Tee, N2601
Mfr # N2601-06-06-04-SS
Zoro # G406597446
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards A 213, ASTM A 269
- Pipe Size 1/4 in
- Hex Size 11/16 in
- Compatible Tube Hardness RB 75 to 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2601-06-06-04-SS
- Zoro # G406597446
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size C | 1/4-18 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Male Branch Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size C 1/4-18, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING PVC Slip Union, Slip x Slip (U-1250-S)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze (13211B10)
- PFISTER Bathroom Faucet Handles, T/S Dvt Stems Cross Hdl (S10-0220)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ6)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-05-04-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-04-08-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-02-04-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- BRENNAN INDUSTRIES Male SAE ThermocoupleConnector, Gas, N6400 (N6400-04-04-O-BT-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-16-12-SS)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 1/2In (8 JBU-S)
- Brennan Industries Compression Tube Fittings