Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 3/8", Tee, SS
Mfr # N2603-06-06-06-SS
Zoro # G905386473
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 9/16-18
- Fitting Side A Tube Outer Diameter 3/8 in
- Material Grade 316
- Thread Size B 9/16-20
- Fitting Side C Tube Outer Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2603-06-06-06-SS
- Zoro # G905386473
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 9/16-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-20 |
Fitting Side C Tube Outer Diameter | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in x 3/8 in x 3/8 in |
Hex Size | 17 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size C | 9/16-20 |
Overall Length | 2 13/32 in |
Thread Size A | 9/16-18 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-18 x 9/16-20 x 9/16-20 |
Description
Instrumentation Fittings, Application Gas, Hydraulic, Tubing Systems, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size C 9/16-20, Thread Size B 9/16-20, Thread Size A 9/16-18, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Shut Off Tool Combo, 85 and 70 (8570)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381016320)
- ZORO SELECT Branch Tee, Low Lead Brass, 1000 psi (704045-0406)
- CONSERVCO Hose Bibb Lock (DSL-1)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2405-02-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7202-08-08-NWO-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4"Tube OD, SS (N2501-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N2405-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-02-SS)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- Brennan Industries Tube Fittings