Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 3/8", Plug, SS
Mfr # N0319-F-06-SS
Zoro # G905386459
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature 20 Degrees F
- Temp. Range -20 Degrees to 100 Degrees F
- Material Grade 316
- Tube Fitting Material Stainless Steel
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N0319-F-06-SS
- Zoro # G905386459
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Compatible Tube Outer Diameter | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 9/16-18 |
Hex Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Instrumentation Fittings, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,566 psi, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK; Swagelok, Compatible Tube Outer Diameter 3/8 in, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A213, ASTM A269, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- PLAST-O-MATIC Solenoid Valve Coil, 120/110V, 60/50 Hz, 1W (W11-120/60)
- CRANE / SAUNDERS Diaphragm 1.00" Black Epdm Fda Peroxide Cured Threaded Connection (1.000-ER)
- LEGEND VALVE 1/8" X 2" GALVANIZED NIPPLE (356-002E)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2707-LN-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2701-LN-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2in MNPT, SS (N2404-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2406-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-04-04-04-SS)
- PARKER 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow (4-4 CBZ-SS)
- Brennan Industries Tube Fittings