Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N7202-04-02-NWO-SS
Zoro # G605386421
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASME Specifications, ASTM Specifications
- Maximum Operating Temperature 400 Degrees F
- Pipe Size 1/8 in
- Thread Size A 7/16-20
- Specific Fitting Shape 90 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N7202-04-02-NWO-SS
- Zoro # G605386421
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Thread Size A | 7/16-20 |
Compression Thread Size | 7/16-20 |
Pipe Size - Pipe Fitting | 1/4 in x 1/8 in |
Overall Length | 1 1/16 in |
Hex Size | 14 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Description
Instrumentation Fittings, Application Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK; Swagelok, Thread Size A 7/16-20, Series Brennan Instrumentation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500359526)
- SMITH-COOPER 2" Brass Inline Check Valve (4347003800)
- DANCO Aerator Adptr 5/8-18T Ll (9D0036119E)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058050)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2408-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2in MNPT, SS (N2404-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2408-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2700-LN-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2502-04-04-SS)
- PARKER 1/8" CPI Compression Brass Plug (2 FNZ-B)
- Brennan Industries Instrumentation Tube Fittings