Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N6801-06-06-NWO-SS
Zoro # G005386472
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 400 Degrees F
- Fitting Connection Type Instrumentation x MORB
- Material Grade 316
- Fitting Side A Connection Type Compression
- Compatible Fitting Brands Parker A-LOK, Swagelok
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N6801-06-06-NWO-SS
- Zoro # G005386472
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in x 3/8 in |
Overall Length | 32 mm |
Thread Size A | 9/16-18 |
Thread Size B | 9/16-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Hex Size | 17 mm |
Compression Thread Size | 9/16-18 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-18 x 9/16-18 |
Description
Instrumentation Fittings, Application Gases, Hydraulic Fluid, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 32 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 9/16-18, Thread Size B 9/16-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Cast Iron Magnetic Square Head Plug, Class 150 (4084011)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N010038)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N0319-S-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-16-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2406-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-02-02-SS)
- PARKER 1/4" x 1/8" CPI x MNPT SS Male Elbow (2-4 CBZ-SS)
- Brennan Industries Tube Fittings