Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N6801-04-04-NWO-SS
Zoro # G905386428
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 100 Degrees F
- Fitting Side B Connection Type Male SAE
- Thread Size A 7/16-20
- Fitting Side A Tube Outer Diameter 1/4 in
- Specific Fitting Shape 90 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N6801-04-04-NWO-SS
- Zoro # G905386428
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in x 1/4 in |
Overall Length | 28 1/2 mm |
Hex Size | 14 mm |
Compression Thread Size | 7/16-20 |
Thread Size B | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 7/16-20 |
Description
Instrumentation Fittings, Application Gases, Hydraulic Fluid, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 28 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 7/16-20, Thread Size B 7/16-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, White (75564CWH)
- ELKAY 3-Hole Bar Faucet Deck Plate/Escutcheon, Chrome (CR) (LK135CR)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- PARKER Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (VS216P-12-8)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N2405-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2700-LN-04-04-SS)
- PARKER 1/2" A-LOK Brass Double Ferrule Nut (8NU8-B)
- Brennan Industries Tube Fittings