Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N6400-08-08-O-SS
Zoro # G705386413
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Instrumentation x MORB
- Tube Fitting Material Stainless Steel
- Overall Length 1 21/32 in
- Maximum Operating Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N6400-08-08-O-SS
- Zoro # G705386413
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Overall Length | 1 21/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Hex Size | 7/8 in |
Thread Size B | 3/4-16 |
Thread Size A | 3/4-16 |
Compression Thread Size | 3/4-16 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-16 x 3/4-16 |
Description
Instrumentation Fittings, Application Gases, Hydraulic Fluid, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 3/4-16, Thread Size B 3/4-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire 24" Double Towel Bar (10553-CP)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- LEGEND VALVE 2-1/2" GALVANIZED COUPLING (352-509)
- WATTS Washing Machine, Smart Water Shutoff Valv (1/2 A2C-SC IntelliFlow)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-08-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2707-LN-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6801-04-04-NWO-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-02-02-SS)
- PARKER 1/4" CPI x 1/2" MNPT Brass Connector (4-8 FBZ-B)
- Brennan Industries Tube Fittings