Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N6400-06-06-O-SS
Zoro # G505386408
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Fitting Connection Type Instrumentation x MORB
- Fitting Side A Connection Type Compression
- Maximum Operating Pressure 3326 psi
- Temp. Range -20 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N6400-06-06-O-SS
- Zoro # G505386408
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Thread Size A | 9/16-18 |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Hex Size | 43/64 in |
Pipe Size - Pipe Fitting | 3/8 in x 3/8 in |
Thread Size B | 9/16-18 |
Compression Thread Size | 9/16-18 |
Threading Size | 9/16-18 x 9/16-18 |
For Tube Outside Diameter | 3/8 in |
Description
Instrumentation Fittings, Application Gases, Hydraulic Fluid, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 9/16-18, Thread Size B 9/16-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390002947)
- YARD TUFF Plug Aerator 48", 3Pt (YTF-48PA3PT)
- VIEGA Viega ProPress XL cap, 4" (20848)
- RINNAI 2/4 Cd Roof Termination 20In Pptl (224359)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-08-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-02-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2406-04-04-SS)
- PARKER 1/4" CPI x MNPT Brass Connector (4-4 FBZ-B)
- Brennan Industries Tube Fittings