Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N6400-04-04-O-SS
Zoro # G605386483
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tube Wall Thickness 0.028 in
- Compliance ASME Specifications, ASTM Specifications
- Fitting Side A Connection Type Compression
- Pipe Size - Pipe Fitting 1/4 in x 1/4 in
- Specific Fitting Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N6400-04-04-O-SS
- Zoro # G605386483
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in x 1/4 in |
Overall Length | 1 11/32 in |
Compression Thread Size | 5/16-24 |
Hex Size | 9/16 in |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-20 |
Threading Size | 7/16-20 x 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Instrumentation Fittings, Application Gases, Hydraulic Fluid, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 7/16-20, Thread Size B 7/16-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Insulated Strut Clamp, 1 5/8"OD, 5 7/8"W (UX15820)
- CHICAGO VALVES AND CONTROLS 1/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R002)
- PROPLUS 1/2 x 3/8 Galvanized Malleable Coupling Silver (44186)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 4" (4319002316)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-16-16-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2408-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-B-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7002-06-06-SS)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Connector (4-2 FBZ-SS)
- Brennan Industries Tube Fittings