Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N2707-LN-06-06-SS
Zoro # G605386438
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Stainless Steel
- Fitting Side B Connection Type MJIC
- Series Brennan Instrumentation
- Fitting Side A Connection Type Compression
- Maximum Operating Pressure 3326 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2707-LN-06-06-SS
- Zoro # G605386438
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 43/64 in |
Compression Thread Size | 9/16-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-18 |
Thread Size A | 9/16-18 |
Overall Length | 2 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in x 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-18 x 9/16-18 |
Description
Instrumentation Fittings, Application Gases, Hydraulic Fluid, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MJIC, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape Bulkhead Straight, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.194 in. ID, 1/4 in. OD, Aluminum (4NRX6)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- RON-VIK Line Strainer, 3/8", FNPT (5739790)
- THRIFCO PLUMBING 1/2 Inch X 18 Inch SCH 80 PVC Nipple (6620018)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N0318-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2502-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6400-06-06-O-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-04-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-04-04-SS)
- Brennan Industries Instrumentation Tube Fittings