Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N2705-LN-08-08-SS
Zoro # G205386401
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Instrumentation x FNPT
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Thread Size A 3/4-16
- Tube Fitting Material Stainless Steel
- Fitting Side B Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2705-LN-08-08-SS
- Zoro # G205386401
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Thread Size A | 3/4-16 |
Fitting Side B Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Overall Length | 2 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Compression Thread Size | 3/4-16 |
Thread Size B | 1/2-14 |
Pipe Size | 1/2 in |
Threading Size | 3/4-16 x 1/2-14 |
For Tube Outside Diameter | 1/2 in |
Description
Instrumentation Fittings, Application Gases, Hydraulic Fluid, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape Bulkhead Straight, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 3/4-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Handle Spring (P6000-M7)
- MIDLAND METAL Hoses, Tubing And Fittings, 1 FEMALE CAP (28080)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C94005)
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2502-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2700-LN-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-08-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2405-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N2405-08-08-SS)
- PARKER 5/8" A-LOK 316 SS Front Ferrule (10FF10-316)
- Brennan Industries Tube Fittings