Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N2408-06-SS
Zoro # G705386482
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 17 mm
- Max. Pressure 75000 psi
- Application Gases, Hydraulic
- Series Brennan Instrumentation
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2408-06-SS
- Zoro # G705386482
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 17 mm |
Fitting Thread Size | 9/16-18 |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 9/16-18 |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-18 |
Description
Instrumentation Fittings, Application Gases, Hydraulic, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Fitting Thread Size 9/16-18, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU211510T)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- BRADLEY Solenoid Service Valve Closed Body (S07-088S)
- ZSI Beta Clamps, Smoothie Twin, 3/8 In Hose (T2006H)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2in MNPT, SS (N2404-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/8", Tee, SS (N2603-06-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-08-SS)
- PARKER 1/2" A-LOK 316 SS Cap (8BLEN8-316)
- Brennan Industries Instrumentation Tube Fittings