Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N2408-04-SS
Zoro # G105386402
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gases, Hydraulic
- Maximum Operating Pressure 4020 psi
- Tube Fitting Material Stainless Steel
- Pipe Size - Pipe Fitting 1/4 in
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2408-04-SS
- Zoro # G105386402
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Tube Size Outer Diameter | 1/4 in |
Compression Thread Size | 7/16-20 |
Fitting Thread Size | 7/16-20 |
Hex Size | 14 mm |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Description
Instrumentation Fittings, Application Gases, Hydraulic, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Fitting Thread Size 7/16-20, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Soap/Lotion Dispenser Pump Head (RP21908)
- CHICAGO FAUCET Electronic Faucet, Power Generator (242.749.AB.1)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1452004)
- WATTS Air Gap Faucet Bn (0959752)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2502-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-B-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-04-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2"Tube OD, SS (N2501-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N2405-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N0319-S-08-SS)
- PARKER 3/4" x 1/2" CPI 316 SS Bulkhead Union (8-8 WBZ-SS)
- Brennan Industries Tube Fittings