Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N2402-06-06-SS
Zoro # G705386468
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Fitting Side A Connection Type Compression
- Pipe Size - Pipe Fitting 3/8 in x 3/8 in
- Series Brennan Instrumentation
- Specific Fitting Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2402-06-06-SS
- Zoro # G705386468
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in x 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Compression Thread Size | 9/16-18 |
Thread Size A | 9/16-18 |
Overall Length | 1 9/16 in |
Hex Size | 5/8 in |
Thread Size B | 9/16-18 |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-18 x 9/16-18 |
Description
Instrumentation Fittings, Application Gases, Hydraulic Fluid, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MJIC, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 9/16-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Chrome (B2596LF)
- DIXON 4 in BOLTED CLAMP 304 (13MHP400)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6400-08-08-O-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N0318-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-08-08-08-SS)
- PARKER Connector, Carbon Steel, A-LOKxM, 3/8In (6MSC6N-S)
- Brennan Industries Instrumentation Tube Fittings