Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N2402-04-04-SS
Zoro # G705386475
original price:
$10.29
9% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side B Connection Type MJIC
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Compression Thread Size 7/16-20
- Compatible Tube Wall Thickness 0.028 in
- Overall Length 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2402-04-04-SS
- Zoro # G705386475
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16-20 |
Overall Length | 1 15/32 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in x 1/4 in |
Hex Size | 1/2 in |
Thread Size A | 7/16-20 |
Pipe Size | 1/4 in |
Thread Size B | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 7/16-20 |
Description
Instrumentation Fittings, Application Gases, Hydraulic Fluid, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MJIC, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4037 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 7/16-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (0319907200)
- ZORO SELECT Elbow, 90 deg, 3/4", 150,316, Thrd Heavy (4381034440)
- ZORO SELECT PVC Coupling, Insert, 1/2 in Pipe Size (1429-005)
- MAAX USA MAAX Waste Overflow, PVC, Chrome (10025755-084)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2in MNPT, SS (N2404-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2601-06-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-04-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-04-04-SS)
- PARKER 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (4TUR4-316)
- Brennan Industries Instrumentation Tube Fittings