Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N0319-S-04-SS
Zoro # G105386426
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Compression
- Max. Pressure 75000 psi
- Minimum Operating Temperature 20 Degrees F
- Specific Fitting Shape Ferrule Set
- Temp. Range -20 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N0319-S-04-SS
- Zoro # G105386426
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Pipe Size - Pipe Fitting | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Instrumentation Fittings, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,135 psi, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Ferrule Set, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK; Swagelok, Compatible Tube Outer Diameter 1/4 in, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A213, ASTM A269, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-4)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- RIDGID RIDGID® "C" Cutter, 1" For Model C-31, C-32, C-33, C-31IW, C-32IW, C-33IW, C-44IW & C-45IW (54837)
- NVENT CADDY Strut Pipe Clamp, Size 3/4 In (RIGD0075S4)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/8", Tee, SS (N2603-06-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2700-LN-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-08-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2406-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6801-04-04-NWO-SS)
- Brennan Industries Tube Fittings