Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N0319-F-10-SS
Zoro # G805386481
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B31.3-2002, ASTM A213, ASTM A269
- Pipe Size - Pipe Fitting 5/8 in
- Material Grade 316
- Compatible Tube Hardness 90 HRB
- Minimum Operating Temperature 20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N0319-F-10-SS
- Zoro # G805386481
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 5/8 in |
Compression Thread Size | 7/8-14 |
Hex Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Instrumentation Fittings, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,075 psi, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK; Swagelok, Compatible Tube Outer Diameter 5/8 in, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A213, ASTM A269, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-7/32 (43F-6-8)
- ORION Sink Tail Piece Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 RLNS)
- HOMEWERKS Homewerks 3310-150-CH-B-Z 0.5 in. Female Pipe Thread Drinking Water Bubbler (122809)
- MOEN Handle Kit, 153978SRS (153978SRS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-08-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2707-LN-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N0318-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7202-08-08-NWO-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-16-16-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2in MNPT, SS (N2404-08-08-SS)
- PARKER 3/8" A-LOK Brass Union Tee (6ET6-B)
- Brennan Industries Instrumentation Tube Fittings