Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N0318-04-SS
Zoro # G205386425
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Compression Thread Size 7/16-20
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N0318-04-SS
- Zoro # G205386425
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16-20 |
Overall Length | 1/2 in |
Thread Size | 7/16-20 |
Compatible Tube Outer Diameter | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Compression Nut, Application Gases, Hydraulic, Process, Tubing Systems, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1/2 in, Thread Size 7/16-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Parker A-LOK; Swagelok, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387, Fitting Connection Type Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043001.020)
- RIDGID Ridgid® Model No. 101 Close Quarters Tubing Cutter, 1/4" - 1-1/8" Capacity (40617)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- ARROWHEAD BRASS BIBB HOSE 3/4"" S THRD (302LF)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6801-06-06-NWO-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2601-06-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2408-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4"Tube OD, SS (N2501-12-12-SS)
- PARKER 1/8" x 1/4" CPI x MNPT SS Tube End Male Adapter (4-2 T2HF-SS)
- Brennan Industries Tube Fittings