Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N0318-02-SS
Zoro # G405386393
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Connection Type Compression
- Fitting Material Stainless Steel
- Series Brennan Instrumentation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N0318-02-SS
- Zoro # G405386393
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Compatible Tube Outer Diameter | 1/8 in |
Thread Size | 5/16-24 |
Overall Length | 15/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 5/16-24 |
Hex Size | 43/100 in |
Threading Size | 5/16-24 |
For Tube Outside Diameter | 1/8 in |
Description
Compression Nut, Application Gases, Hydraulic, Process, Tubing Systems, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 15/32 in, Thread Size 5/16-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Compatible Fitting Brands Parker A-LOK; Swagelok, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387, Fitting Connection Type Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Strainer Ss Twist & Lock Bskt (1433SS)
- ZORO SELECT 1-1/2" x 8 ft Non-Threaded PVC Pipe Sch 40 (4307)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-B-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-06-06-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2408-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-08-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-04-04-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0304-04-SS)
- Brennan Industries Instrumentation Tube Fittings