Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N0304-08-SS
Zoro # G905386442
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Fitting Brands Parker A-LOK, Swagelok
- Material Grade 316
- Fitting Material Stainless Steel
- Specific Fitting Shape Plug
- Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N0304-08-SS
- Zoro # G905386442
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 3/4-16 |
Hex Size | 22 mm |
Fitting Thread Size | 3/4-16 |
Fitting Tube Size Outer Diameter | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-16 |
Description
Instrumentation Fittings, Application Gases, Hydraulic, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Fitting Thread Size 3/4-16, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cam Assembly, Plastic (M962430-0070A)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 40 (5P713)
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 5 Ft. L (ZUSA-HT-1629)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02036)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-08-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7202-08-08-NWO-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7002-02-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-06-SS)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- Brennan Industries Instrumentation Tube Fittings