Shop All Instrumentation Tube Fittings
Brennan Industries
Instrumentation Fittings, 1/4", Plug, SS
Mfr # N0304-04-SS
Zoro # G605386452
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 4020 psi
- Compression Thread Size 7/16-20
- Maximum Operating Temperature 1,200 Degrees F
- Specific Fitting Shape Plug
- Tube Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N0304-04-SS
- Zoro # G605386452
- Country of Origin India
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16-20 |
Fitting Tube Size Outer Diameter | 1/4 in |
Hex Size | 14 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Thread Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Description
Instrumentation Fittings, Application Gases, Hydraulic, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Fitting Thread Size 7/16-20, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Tee, 2"x1", 125, Brz Nl (4385006090)
- KOHLER Hydrorail-R-Arch Shower Column (45211-2MB)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Tee (EPXT11)
- JMF 1/8" 1/8" Brass Needle Valve (4506564)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2502-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, Plug, SS, 1/2" OD (N2403-08-08-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6400-04-04-O-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-12-12-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-16-16-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7002-12-12-SS)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- Brennan Industries Instrumentation Tube Fittings