Shop All Compression Tube Fittings
Brennan Industries
Instrumentation Fitting
Mfr # N2408-05-SS
Zoro # G306597447
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Standards A 213, ASTM A 269
- Compatible Tube Wall Thickness 0.035 in
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2408-05-SS
- Zoro # G306597447
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Fitting Tube Size Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Instrumentation Fitting, Application Gas, Hydraulic, Pneumatic, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 4037 psig, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Brennan Instrumentation, Standards A 213, ASTM A 269
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- ANDERSON METALS Bushing Hex Red Brs 1 X 3/4 (738110-1612)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010277T)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW6)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-04-04-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-08-06-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-01-02-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6802 (N6802-08-08-NWO-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- BRENNAN INDUSTRIES Male SAE ThermocoupleConnector, Gas, N6400 (N6400-04-04-O-BT-SS)
- PARKER Elbow, 90, Zinc Steel, CompxM, 5/8Inx1/2In (10 CBU-S)
- Brennan Industries Compression Tube Fittings