Shop All Hydraulic Hose Fittings
Brennan Industries
Hydraulic Fittings, 1" Male JIC- 1" Male
Mfr # 6801-16-16-NWO-FG
Zoro # G406000939
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6801-16-16-NWO-FG
- Zoro # G406000939
- Country of Origin China
- Category Hydraulic Hose Fittings
Details
Item | Hydraulic Fittings,1" Male JIC- 1" Male |
Description
Hydraulic Fittings,1 In. Male JIC- 1 In. Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- DDS Shaft Seal, 55mm I. D., 80mm O. D., 8mm W (55808TCV)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- BRENNAN INDUSTRIES 08MFS-04MORB Straight, 2PK (FS6400-08-04-O)
- BRENNAN INDUSTRIES 16HB-20MORB Straight (4604-16-20-O)
- BRENNAN INDUSTRIES 08MP-08FP-08FP-08FP Cross Forged (5655-08-08-08-08-FG)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6801-06-06-NWO-FG)
- BRENNAN INDUSTRIES 04FP-04MJ Blkhd Straight With Lock Nut, 2PK (2705-LN-04-04)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 1/2" M (6802-06-08-NWO-FG)
- PARKER Hose Fitting, Female ORS, Straight, Hose 1 (1JS43-16-16)
- Brennan Industries Hydraulic Hose Fittings