Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Hydraulic Adapter 2" Male Pipe X 2" Male Pipe, Hex Nipple
Mfr # 5404-32-32
Zoro # G005901088
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 5404-32-32
- Zoro # G005901088
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Hex Nipple
Thread Type 1: 2" Male NPTF
Thread Type 2: 2" Male NPTF
Thread Type 1: 2" Male NPTF
Thread Type 2: 2" Male NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth (60BS16H X 1 3/8)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100FV1, Return Line, 25 micron, Outside-In (MF0062388)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.5 Rod (211380)
- DEVILBISS Hvlp Air Hose Assembly (35'), 3/8" (DEVHA5867)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Jic, Straight (2403-08-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/2" Female Pipe Swivel, Straight (1404-06-08)
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.03 in L (6801-04-04-NWO-SS)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-06-08-FG)
- BRENNAN INDUSTRIES Fittings, 3/8" Male- 3/8" Female Swivel S (FS6602-06-06-06-FG)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9035-1616)
- Brennan Industries Hydraulic Hoses & Fittings