Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Hydraulic Adapter 1/4" Male Jic X 3/8" Female Pipe, Straight
Mfr # 2405-04-06
Zoro # G705901999
product price: $15.65
/ea
Sold in multiples of 5 for $78.25
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 2405-04-06
- Zoro # G705901999
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Straight
Thread Type 1: 1/4" 37 deg Male JIC
Thread Type 2: 3/8" Female NPTF
Thread Type 1: 1/4" 37 deg Male JIC
Thread Type 2: 3/8" Female NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-08-12-FG)
- MAJOR Major: CAK-15 - Cylinder Accessory Kit (MJR-CAK-15)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Pipe X 1-1/4" Male Pipe, Hex Nipple (5404-20-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Male Pipe, Straight (6401-08-08-O)
- BRENNAN INDUSTRIES Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel, 90 deg Elbow (1502-06-06-FG)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.03 in L (6801-04-04-NWO-SS)
- BRENNAN INDUSTRIES Fittings, 5/16" Male JIC- 1/4" Male Adju (6801-05-04-NWO-FG)
- BRENNAN INDUSTRIES 12FJ-06MJ Straight Reducer (1Pc/Rigid) (2406-12-06)
- TOMPKINS Hydraulic Fitting-Steel12MJ-20MOR 90 (6801-12-20)
- Brennan Industries Hydraulic Hose Adapters & Plugs