Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Hydraulic Adapter 1" Male Pipe X 3/4" Male Pipe, Hex Nipple
Mfr # 5404-16-12
Zoro # G305901139
product price: $8.15
/ea
Sold in multiples of 5 for $40.75
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 5404-16-12
- Zoro # G305901139
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Hex Nipple
Thread Type 1: 1" Male NPTF
Thread Type 2: 3/4" Male NPTF
Thread Type 1: 1" Male NPTF
Thread Type 2: 3/4" Male NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, TEFC, 60RPM, 115VAC, 157 in-lb (M1145033.00)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156ET3E143T-W22)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-08-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-12-12-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Female Pipe, Straight (2405-10-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 3/8" Male Pipe, 90 deg Elbow (2501-04-06-FG)
- BRENNAN INDUSTRIES O-Ring Face Flange Pad Plug CD61 (1942-61-24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X12X12)
- Brennan Industries Hydraulic Hoses & Fittings