Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Hydraulic Adapter 1" Male Jic X 3/4" Male Pipe, Straight
Mfr # 2404-16-12
Zoro # G805902070
Sold in multiples of 5 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 2404-16-12
- Zoro # G805902070
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Straight
Thread Type 1: 1" 37 deg Male JIC
Thread Type 2: 3/4" Male NPTF
Thread Type 1: 1" 37 deg Male JIC
Thread Type 2: 3/4" Male NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- IGUS IGUS WJUM-01-10 DryLin with 10mm Bearing Block (WJUM-01-10)
- PLEWS Air Coupler/Plug Kit 4Pc (13-203)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-06-06)
- BRENNAN INDUSTRIES 20MFS Plug (FS2408-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe, Reducer Bushing (5406-06-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Pipe, 90 deg Elbow (5504-08-08-FG)
- BRENNAN INDUSTRIES Fittings, 1/2" Male JIC- 1/2" Female JIC (6602-08-08-08-FG)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, St El (2089-2-2S)
- Brennan Industries Hydraulic Hoses & Fittings