Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Hydraulic Adapter 1" Male Jic X 1" Male Pipe, Straight
Mfr # 2404-16-16
Zoro # G705902057
Sold in multiples of 5 for $32.75
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 2404-16-16
- Zoro # G705902057
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Straight
Thread Type 1: 1" 37 deg Male JIC
Thread Type 2: 1" Male NPTF
Thread Type 1: 1" 37 deg Male JIC
Thread Type 2: 1" Male NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 17mm (6602 17 00)
- DODGE 6018 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100482)
- NATIONAL Small Bore Metric Seals, 35X52X10-R2LS32-S (35X52X10-R2LS32-S)
- DODGE SF X 2-15/16-KW Taper Lock Bushing (120487 2-15/16 KWY 3/4X1/32)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-04-04-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-08-12-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Jic, Straight (2403-12-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 1-1/4" Male Pipe, 90 deg Elbow (2501-20-20-FG)
- BRENNAN INDUSTRIES 48 O-Ring Face Flange Plug Code 61 (1724-48)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Jic, Straight (2403-04-04)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X02SS)
- Brennan Industries Hydraulic Hose Adapters & Plugs