Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Hydraulic Adapter 1" Female Pipe X 1" Female Pipe Swivel, Straight
Mfr # 1405-16-16
Zoro # G605901129
product price: $15.19
/ea
Sold in multiples of 5 for $75.95
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 1405-16-16
- Zoro # G605901129
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Straight
Thread Type 1: 1" Female NPTF
Thread Type 2: 1" Female NPSM Swivel
Thread Type 1: 1" Female NPTF
Thread Type 2: 1" Female NPSM Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS MANIFOLD 7-PORT 7" (CM7)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX375)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.28 in L (6502-08-08-SS)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Female Pipe, Straight (2405-16-16)
- BRENNAN INDUSTRIES 06FJ-08MJ Straight Reducer (2406-06-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Pipe Swivel, Straight (1404-16-16)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/4" Male Pipe, Straight (6401-06-04-O)
- BRENNAN INDUSTRIES 02MP-04FP Straight Expander, 3PK (5405-02-04)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/8-27, Strt (2045-2-2S)
- Brennan Industries Hydraulic Hose Adapters & Plugs