Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Hydraulic Adapter 1-1/4" Male Jic X 1-1/4" Male Pipe, Straight
Mfr # 2404-20-20
Zoro # G005902047
product price: $11.85
/ea
Sold in multiples of 5 for $59.25
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 2404-20-20
- Zoro # G005902047
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Straight
Thread Type 1: 1-1/4" 37 deg Male JIC
Thread Type 2: 1-1/4" Male NPTF
Thread Type 1: 1-1/4" 37 deg Male JIC
Thread Type 2: 1-1/4" Male NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (211301)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 280 Inch Long x 5 Ribs - 5/5V2800 (5R5V2800)
- DODGE 2517 X 1-KW Taper Lock Bushing (2517 1 INCH)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Pipe X 1" Female Pipe, Reducer Bushing (5406-32-16)
- BRENNAN INDUSTRIES 16FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-16-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, Straight (2404-08-12)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.25 in L (6500-06-06-SS)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-12-12-FG)
- BRENNAN INDUSTRIES 06MP-04FP Straight Expander, 2PK (5405-06-04)
- WILLIAMS Williams Gauge Fitting, 1/4" F NPT (8FG38MF)
- Brennan Industries Hydraulic Hose Adapters & Plugs