Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Hydraulic Adapter 1-1/2" Male Pipe X 1" Female Pipe, Reducer Bushing
Mfr # 5406-24-16
Zoro # G805901608
product price: $15.29
/ea
Sold in multiples of 5 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 5406-24-16
- Zoro # G805901608
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Reducer Bushing
Thread Type 1: 1-1/2" Male NPTF
Thread Type 2: 1" Female NPTF
Thread Type 1: 1-1/2" Male NPTF
Thread Type 2: 1" Female NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Mounting Bracket, Wall (WMK-FES)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- GATES Truflex V-Belts, 4L580 (4L580)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe, 90 deg Elbow (5504-06-06-FG)
- BRENNAN INDUSTRIES 16FJ-12MJ Straight Reducer (1Pc/Rigid) (2406-16-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-04-04-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1/2" Female Pipe, Reducer Bushing (5406-16-08)
- BRENNAN INDUSTRIES 20 JIC Cap (0304-C-20)
- BRENNAN INDUSTRIES Adapter 5/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, Straight (6900-10-06-O)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X12)
- Brennan Industries Hydraulic Hoses & Fittings