Shop All Compression Tube Fittings
Brennan Industries
Female NPT Adapter, Gas, N2430
Mfr # N2430-08-06-SS
Zoro # G306597546
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 3/8 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 22 mm
- Series Brennan Instrumentation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2430-08-06-SS
- Zoro # G306597546
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 22 mm |
Overall Length | 1 13/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/8-18 |
Description
Female NPT Adapter, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Copper X 1/2 Inch FIP Female Adapter (5436128)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- B & K/MUELLER INDSIMPORT 12x212 Galv Nipple (563-025HN)
- ZSI Cushioned Clamp, Polyurethane, 2.95" L (UX1234)
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-05-05-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-04-08-BT-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-08-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-01-02-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N0319-F-03-SS)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/2In (8 F5BU-S)
- Brennan Industries Tube Fittings