Shop All Compression Tube Fittings
Brennan Industries
Female NPT 90 Elbow, Gas, N2502
Mfr # N2502-06-08-SS
Zoro # G606597703
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Pipe Size 1/2 in
- Hex Size 17 mm, 27 mm
- Fitting Side A Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2502-06-08-SS
- Zoro # G606597703
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 17 mm, 27 mm |
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 3/8 in |
Description
Female NPT 90 Degrees Elbow, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Ignitor, Hot Surface (SP10972)
- ELKAY Elkay Kit- Evap Replacement 66809C (98772C)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621C)
- BREEZE T-Bolt, 5", 302 SS Bolt, PK10 (B9222-0500 SS B)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-06-08-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-05-02-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-02-SS)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-08-08-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- IRONWERKS DESIGNS 3/8" OD Compression Brass Hose Fitting, 2PK (BCU.3-8.2)
- Brennan Industries Compression Tube Fittings