Shop All Compression Tube Fittings
Brennan Industries
Female Connector, Gas, N2405
Mfr # N2405-12-08-SS
Zoro # G606597369
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 27 mm, 28 1/2 mm
- Pipe Size 1/2 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Application Gases, Hydraulic, Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2405-12-08-SS
- Zoro # G606597369
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 27 mm, 28 1/2 mm |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 27/32 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size B | 1/2-14 |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 3/4 in |
Description
Female Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Clamp T304 SS 45 Degree Elbow (EG2K3.0)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/8In (N8MC6)
- BRENNAN INDUSTRIES Union 90 Elbow, Gas, N2500 (N2500-10-10-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-02-06-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-02-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-08-12-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-12-08-SS)
- PARKER 1/8" Compression Brass Union Elbow 10PK (165C-2)
- Brennan Industries Tube Fittings