Shop All Compression Tube Fittings
Brennan Industries
Female Connector, Gas, N2405
Mfr # N2405-08-12-SS
Zoro # G806597749
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 3/4 in
- Hex Size 22 mm, 32 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2405-08-12-SS
- Zoro # G806597749
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/4 in |
Hex Size | 22 mm, 32 mm |
Overall Length | 2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/4 in |
Thread Size B | 3/4-14 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-14 |
Description
Female Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" CXC DROP EAR ELBOW (302-225)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-06-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-02-02-BT-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-10-12-BT-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-12-12-SS)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-12-12-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-12-08-SS)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-04-04-SS)
- Brennan Industries Compression Tube Fittings