Shop All Compression Tube Fittings
Brennan Industries
Female Connector, Gas, N2405
Mfr # N2405-06-08-SS
Zoro # G106597715
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 17 mm, 27 mm
- Pipe Size 1/2 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Maximum Operating Pressure 3326 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2405-06-08-SS
- Zoro # G106597715
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 17 mm, 27 mm |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 3/4 in |
Thread Size B | 1/2-14 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/2-14 |
Description
Female Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02039)
- KOHLER Hinge Kit (1150464-Y2)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Push-To-Connect x 1/4 in. Compression Service Stop Tee (FSBVT343414C)
- WILBUR CURTIS Hot Water Faucet (WC1809)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-02-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-08-06-SS)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-12-08-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-14-SS)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1/2In (8-8 FBU-S)
- Brennan Industries Compression Tube Fittings