Shop All Compression Tube Fittings
Brennan Industries
Female Connector, Gas, N2405
Mfr # N2405-06-04-SS
Zoro # G406597750
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 1/4 in
- Hex Size 17 mm, 19 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Fitting Side B Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2405-06-04-SS
- Zoro # G406597750
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 17 mm, 19 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Thread Size B | 1/4-18 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/4-18 |
Description
Female Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTA4)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/4" (FS-7880-1-1/4 E/G)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S250-1)
- NIBCO 3/8" NOM C x 1/4" MNPT Copper Adapter (604R 3/8X1/4)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-02-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-05-04-SS)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-12-12-08-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-06-06-BT-SS)
- PARKER Elbow, 90, Nylon, CompxM, 1/2Inx3/8In (N8ME6)
- Brennan Industries Tube Fittings