Shop All Compression Tube Fittings
Brennan Industries
Female Connector, Gas, N2405
Mfr # N2405-04-06-SS
Zoro # G806597671
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 14 mm, 22 mm
- Pipe Size 3/8 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Resistance Properties Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2405-04-06-SS
- Zoro # G806597671
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14 mm, 22 mm |
Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Threading Size | 3/8-18 |
For Tube Outside Diameter | 1/4 in |
Description
Female Connector, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx12 L (4YJZ9)
- KOHLER Plunger, Brass Assembly (1036994-CP)
- OAKBROOK COLLECTION Lav Faucet 1H Ch W/Pu (67211W-6001)
- JONES STEPHENS Brushed Nickel Compression Straight Stop 5/8" Comp. x 3/8" Comp. (S4312BN)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-04-SS)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-06-SS)
- BRENNAN INDUSTRIES MBSPT Straight, O.D 8 mm, O.L 35mm, 1200F (D7404-L08-04-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-04-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-02-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-10-06-SS)
- ZORO SELECT 1/2" Low Lead Brass Cap (700081-08)
- Brennan Industries Tube Fittings