Shop All Compression Tube Fittings
Brennan Industries
Female Branch Tee, N2602
Mfr # N2602-08-08-08-SS
Zoro # G606597390
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards A 213, ASTM A 269
- Hex Size 7/8 in
- Pipe Size 1/2 in
- Resistance Properties Corrosion-Resistant, Vibration-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2602-08-08-08-SS
- Zoro # G606597390
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Overall Length | 3 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size C | 1/2-14 |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 1/2-14 |
Description
Female Branch Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size C 1/2-14, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GM100SHM180)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- GROHE Universal Lift Rod Chrome (64304000)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT5)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-12-06-SS)
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-05-05-SS)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-04-08-O-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-10-10-10-SS)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-08-08-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- PARGRIP Strt Reducer, PFA, Comp, 1/4In x 1/8In (GSCR-42)
- Brennan Industries Compression Tube Fittings