Shop All Compression Tube Fittings
Brennan Industries
Female Branch Tee, N2602
Mfr # N2602-04-04-02-SS
Zoro # G606597376
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards A 213, ASTM A 269
- Pipe Size 1/8 in
- Hex Size 9/16 in
- Fitting Side A Tube Outer Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2602-04-04-02-SS
- Zoro # G606597376
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 2 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
Thread Size C | 1/8-27 |
Fitting Side C Tube Outer Diameter | 1/8 in |
Threading Size | 1/8-27 |
Description
Female Branch Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/8 in, Thread Size C 1/8-27, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON MCDANIEL 3/4IN NPT PRESSURE REDUCING REGULATOR VALVE (TYPE O)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 2 ft Length, Type L (LH03002)
- QUARTER BALL Frost Proof Sillcock, 8 in. L (QB-108MC)
- STREAMLINE 1-1/2" NOM C x SJ Copper DWV Adapter (W 07051)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-08-08-06-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-08-08-NWO-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-04-SS)
- BRENNAN INDUSTRIES Male SAE ThermocoupleConnector, Gas, N6400 (N6400-04-04-O-BT-SS)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-08-08-SS)
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/4)
- Brennan Industries Tube Fittings