Shop All Compression Tube Fittings
Brennan Industries
Bulkhead Union, Gas, N2700-LN
Mfr # N2700-LN-05-05-SS
Zoro # G606597512
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 16 mm, 17 mm
- Maximum Operating Temperature 1,200 Degrees F
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # N2700-LN-05-05-SS
- Zoro # G606597512
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 16 mm, 17 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Overall Length | 2 13/32 in |
For Tube Outside Diameter | 5/16 in |
Description
Bulkhead Union, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 4037 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Bulkhead Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/2" Tube Size, Black (ZUSA-TF-PTC-132)
- WOODFORD MANUFACTURING Model 17 Vacuum Breaker Float Kit (3-Pie (RK-17VB)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-720)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-14-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-05-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-14-12-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-16-12-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-08-06-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-02-02-BT-SS)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAMS-64)
- Brennan Industries Compression Tube Fittings