Shop All Compression Tube Fittings
Brennan Industries
Bulkhead Adapter, Gas, N2709-LN
Mfr # N2709-LN-04-04-SS
Zoro # G506597575
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Straight
- Hex Size 14 mm, 16 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Maximum Operating Temperature 1,200 Degrees F
- Series Brennan Instrumentation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2709-LN-04-04-SS
- Zoro # G506597575
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14 mm, 16 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 2 3/16 in |
For Tube Outside Diameter | 1/4 in |
Description
Bulkhead Adapter, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Tube Stub, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Bulkhead Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Universal Ringed T-Fitting Plastic 3/16" (A605)
- LEGEND VALVE 2-1/2" X 6" BRASS NIPPLE (311-190)
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- K-TOOL INTERNATIONAL Dbl Flaring Tool Kit, 70060 (KTI70060)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-08-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-04-02-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-04-08-BT-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-02-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-04-06-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-02-SS)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME6)
- Brennan Industries Tube Fittings