Shop All Compression Tube Fittings
Brennan Industries
AN Union, Gas, N2402
Mfr # N2402-12-12-SS
Zoro # G006597716
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 1 1/8 in
- Pipe Size 3/4 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2402-12-12-SS
- Zoro # G006597716
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 1 1/8 in |
Pipe Size | 3/4 in |
Overall Length | 2 in |
Thread Size A | 1 1/16-12 |
Thread Size B | 1 1/16-12 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Threading Size | 1 1/16-12 x 1 1/16-12 |
For Tube Outside Diameter | 3/4 in |
Description
AN Union, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type 37 Degrees Flare, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Roof Drain, Cast Iron Dome, PVC, 3" (R18005)
- TUBSHROOM BATHSHROOM OVERFLOW CVR (BTHSH620)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall (738-AC3834SSPT)
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUP 4"" (0412AA)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-04-08-SS)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-04-SS)
- BRENNAN INDUSTRIES Union 90 Elbow, Gas, N2500 (N2500-10-10-SS)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-08-06-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAMS-46)
- Brennan Industries Tube Fittings