Shop All Compression Tube Fittings
Brennan Industries
AN Union, Gas, N2402
Mfr # N2402-10-10-SS
Zoro # G906597724
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Size 5/8 in
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Series Brennan Instrumentation
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2402-10-10-SS
- Zoro # G906597724
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 5/8 in |
Thread Size B | 7/8-14 |
Overall Length | 2 in |
Fitting Side B Pipe Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 7/8-14 |
Details
Item | AN Union |
Specific Fitting Shape | Straight |
Standards | ASME B31.3-2002, ASTM A269-04, ASTM F1387 |
Series | Brennan Instrumentation |
Fitting Material | Stainless Steel |
System of Measurement | Imperial/Metric |
Material Grade | 316 |
Fitting Side B Connection Type | 37 Degrees Flare |
Application | Gases, Hydraulic, Pneumatic |
Maximum Operating Temperature | 1,200 Degrees F |
Maximum Operating Pressure | 2951 psi |
Compatible Fitting Brands | Parker A-LOK, Swagelok |
Fitting Side A Connection Type | Compression |
For Tube OD | 5/8 in |
Connection Type | Compression x 37 Degrees Flare |
Fitting Body Material | 316 Stainless Steel |
Description
AN Union, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type 37 Degrees Flare, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 2951 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M02670403)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1" Inlet Sz (1 LF1170M2-UT-PRESS)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- BRENNAN INDUSTRIES Bulkhead Adapter, Gas, N2709-LN (N2709-LN-04-04-SS)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-04-04-SS)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-04-04-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-08-12-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-16-12-SS)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE4)
- Brennan Industries Compression Tube Fittings