Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Adapter 3/8" Female O-Ring Boss X 3/8" Female O-Ring Boss, Straight
Mfr # 6425-06-06
Zoro # G605902065
product price: $7.99
/ea
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6425-06-06
- Zoro # G605902065
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Straight
Thread Type 1: 3/8" Female O-ring Boss
Thread Type 2: 3/8" Female O-ring Boss
Thread Type 1: 3/8" Female O-ring Boss
Thread Type 2: 3/8" Female O-ring Boss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 1.12 A, 115VAC, 1 Phase (SPR-40)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- SUPCO MultiPlus Dual Brand V Belt, A37 (A37)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe Swivel, 90 deg Elbow (6901-08-08-NWO-FG)
- BRENNAN INDUSTRIES Fittings, 1/4" Male- 1/4" Female Swivel S (FS6602-04-04-04-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Jic Swivel, 90 deg Elbow (6500-04-04-FG)
- BRENNAN INDUSTRIES 06FJ-08MJ Straight Reducer (2406-06-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 3/8" Female Pipe Swivel, 90 deg Elbow (1501-06-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/8" Male Pipe, Hex Nipple (5404-12-06)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X12X12SS)
- Brennan Industries Hydraulic Hose Adapters & Plugs