Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Adapter 3/4" Male O-Ring Boss X 1/2" Female O-Ring Boss, Reducer
Mfr # 6410-12-08-O
Zoro # G405902104
product price: $8.19
/ea
Sold in multiples of 5 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6410-12-08-O
- Zoro # G405902104
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Straight Reducer
Thread Type 1: 3/4" Male O-Ring Boss
Thread Type 2: 1/2" Female O-ring Boss
Thread Type 1: 3/4" Male O-Ring Boss
Thread Type 2: 1/2" Female O-ring Boss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1026)
- BAILEY Split Hardened Bushings: 1 in. I.D., 1 1/2 in. Length, 1 1/4 in. O.D. (153870)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- BRENNAN INDUSTRIES 32 JIC Cap (0304-C-32)
- BRENNAN INDUSTRIES 16FJ-10MJ Straight Reducer (1Pc/Rigid) (2406-16-10)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-08-06)
- BRENNAN INDUSTRIES Adapter 1-1/2" Male Pipe X 3/4" Female Pipe, Reducer Bushing (5406-24-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Jic, Straight (2403-08-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, Straight (1404-08-08)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- Brennan Industries Hydraulic Hoses & Fittings