Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Adapter 1" Female O-Ring Boss X 1" Female O-Ring Boss, Straight
Mfr # 6425-16-16
Zoro # G105901964
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 6425-16-16
- Zoro # G105901964
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Description
Fitting Shape: Straight
Thread Type 1: 1" Female O-ring Boss
Thread Type 2: 1" Female O-ring Boss
Thread Type 1: 1" Female O-ring Boss
Thread Type 2: 1" Female O-ring Boss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- LOCTITE Silicone Carbide Grease, 1LB G 80 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39473)
- SG TOOL AID In Line Water Separator and Air Filter (99000)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Female NPT, PK 25 (CH440-25K)
- BRENNAN INDUSTRIES JIC CAP AND PLUG KIT WITH BOX (KT1001-JIC)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Pipe Swivel, Straight (1404-16-16)
- BRENNAN INDUSTRIES 24FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-24-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Female Pipe Swivel, 90 deg Elbow (1501-12-12-FG)
- BRENNAN INDUSTRIES ORB PLUG KIT WITH BOX (KT1002-ORB)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1501-08-08-FG)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X06X06)
- Brennan Industries Hydraulic Hoses & Fittings