Shop All Cylinder Trucks
Brennan Equipment - Little Giant
Little GiantÂSingle Cylinder Truck W/ Foot Kick and Dual Handle
Mfr # TWF-42-10FF
Zoro # G305780949
product price: $653.99
/ea
Free Shipping & Returns
$653.99
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
- Brand Brennan Equipment - Little Giant
- MFR # TWF-42-10FF
- Zoro # G305780949
- Country of Origin United States
- Category Cylinder Trucks
Description
Little giant reinforced nose hand truck tff-220-10 with folding foot kick & dual handle the 12" deep x 14" wide reinforced nose safely handles larger, bulky loads. Frame and extra-high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with a vertical center brace and zinc plated adjustable d-axle. the foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out.
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
- BAUER LADDER Aluminum Ladder Jacks - Long Body, PR (09013)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (81000201AB90)
- LUXOR Mobile Bin Storage Unit, Double Row with Large Clear Bins (MBS-DR-8L-CL)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Black, 4-Count (B24BK4PK)
- SAFTCART Cylinder Cart, Powder Coated, Steel (871-16FW-LE)
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- DAYTON Cylinder Trolley, Hard Rubber Wheels (34D685)
- DAYTON Cylinder Truck, 1 Cylinder, 600 lb. (2MPV4)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (403-20)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- Brennan Equipment - Little Giant Hand Trucks & Dollies