Shop All Cylinder Trucks
Brennan Equipment - Little Giant
Little GiantÂSingle Cylinder Truck W/ Foot Kick and Continuous Handle
Mfr # TWF-40-10FF
Zoro # G005780966
product price: $540.99
/ea
Free Shipping & Returns
$540.99
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
- Brand Brennan Equipment - Little Giant
- MFR # TWF-40-10FF
- Zoro # G005780966
- Country of Origin United States
- Category Cylinder Trucks
Description
Little giant reinforced nose hand truck tff-200-10p with folding foot kick & continuous handle the 12" deep x 14" wide reinforced nose safely handles larger, bulky loads. Frame and extra-high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with a vertical center brace and zinc plated adjustable d-axle. the foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out.
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
- FACTORY CAT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (253-7570)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps, 450 lb Load Capacity (KDRF110166)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1/2" x 12" (JJTBGV12X12)
- INDUSCO Cable, 1/8", 7x7", SS x 500ft., T-304 (20510492)
- SAFTCART Medical Cart, (4) Casters, Lockable Top (MDE-24-T)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (873-20)
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 2400 psi (MP-2L)
- SAFTCART Medical Gas Cart, 36 Cylinder., 49"Wx21"H, 55 lb. (MDE-36S)
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity (34D673)
- LITTLE GIANT TW-70, 8" Solid Rubber, 800 lbs Capacity (TW708SR3R)
- SAFTCART Magnet Cart, w/Rotacasters (MAG-2-3RC)
- Brennan Equipment - Little Giant Cylinder Trucks